- 1" White Washdown Hose
description
- A high quality, white washdown hose for the food industry.. High quality, economical construction for hot water up to 200 °F. Tube (non-FDA) is made from Chemigum® RMA Class A (high oil resistance), reinforcement is synthetic and cover is white Chemivic® RMA Class A (high oil resistance).
applications
- Cleanup service in food processing plants, dairies, packing houses, bottling plant, breweries, canneries, and creameries
| Oil Resistance | High |
| Temperature Range [Max] | 200 °F |
| Hose Application | Washdown |
| Hose Length | 450 ft |
| Hose OD | 1.5 in |
| Hose I.D. | 1 in |
| Package Type | Reel |
| Temperature Range [Min] | -20 °F |
| Color | White |
| Pressure [Max] | 275 psi |
| Pounds per Foot | 0.6 lb |
| Weight | 0.614 LB |
| EAN or UPC | 37256131325 |

