Continental
1WHFLEXW150X100CL
White Flexwing® Food Transfer Hose
Item #100850555
-
Pre-Packed Quantities
- 1" White Food Hose
description
- Hose is designed for pressure, gravity flow or suction service transferring oily and nonoily edibles from tank truck and in-plant service.
features
- Flexible
- Synthetic rubber tube
- Spiral-plied fabric with double wire helix reinforcement
compliances
- Conforms to USDA and FDA standards
- Conforms to 3-A sanitary standard 18-03
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Package Type | Coiled |
| Pressure [Max] | 150 psi |
| Hose OD | 1.4375 in |
| Temperature Range [Max] | 230 °F |
| Color | White |
| Vacuum Hg | 29 in |
| Temperature Range [Min] | -25 °F |
| Pounds per Foot | 0.56 lb |
| Hose Length | 100 ft |
| Hose I.D. | 1 in |
| Bend Radius | 3 in |
| Oil Resistance | Good |
| Hose Application | Beverage, Food Transfer |
| Weight | 0.59 LB |
| EAN or UPC | 37256129582 |
-
Pre-Packed Quantities

