- 1" Tan Chemical Transfer Hose
applications
- Tan Flexwing® is for acids, alcohol bases and salt solutions
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 180 °F |
| Oil Resistance | N/A |
| Hose OD | 1.641 in |
| Package Type | Coiled |
| Hose Length | 100 ft |
| Color | Tan |
| Pounds per Foot | 0.75 lb |
| Hose I.D. | 1 in |
| Vacuum Hg | 29 in |
| Bend Radius | 3.5 in |
| Hose Application | Chemical Transfer |
| Weight | 0.8 LB |
| EAN or UPC | 37256233197 |

