| Hose OD | 1.53 in |
| Temperature Range [Min] | 0 °F |
| Pressure [Max] | 800 psi |
| Pounds per Foot | 0.55 lb |
| Hose Application | Water Discharge |
| Temperature Range [Max] | 180 °F |
| Color | Red |
| Cover Material | Synthetic Rubber |
| Hose Reinforcement | Braided (2) Synthetic Yarn |
| Inner Tube Material | Synthetic Rubber |
| Hose I.D. | 1 in |
| Package Type | Coiled |
| Weight | 0.633 LB |
| EAN or UPC | 37256211874 |

