- Beverage Hose
- 1 in Hose ID
- 250 psi
- 100 ft Length
- Red
features
- Enhanced flexibility for enhanced operational efficiencies
- Ideal for beer, wine, distillery and beverage (edible liquid) transfer processing facilities
- Ideal for applications requiring flexible and/or tight bend connections
- Rated for full suction (vacuum)
| Cover Material | Corrugated Red UHMWPE w/ Microban® |
| Hose OD | 1.56 in |
| Hose Length | 100 ft |
| Pressure [Max] | 250 psi |
| Hose Reinforcement | Spiral-plied fabrics with Double Galvanized Helix Wire |
| Hose I.D. | 1 in |
| Temperature Range [Max] | 220 °F |
| Temperature Range [Min] | -30 °F |
| Length | 100 ft |
| Color | Red |
| Package Type | Bulk |
| Tube Material | White Chlorobutyl |
| Hose Application | Beverage |
| Weight | 0.675 LB |
| EAN or UPC | 372565657624 |
-
Pre-Packed Quantities


