- 1" Orange Chemical Transfer Hose
applications
- A versatile chemical hose capable of handling a wide variety of acids, alcohols, salt solutions, and petroleum-based products.
| Bend Radius | 3.5 in |
| Hose OD | 1.4375 in |
| Pressure [Max] | 150 psi |
| Package Type | Coiled |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -25 °F |
| Hose Length | 100 ft |
| Color | Orange |
| Pounds per Foot | 0.61 lb |
| Hose I.D. | 1 in |
| Hose Application | Chemical Transfer |
| Vacuum Hg | 29 in |
| Oil Resistance | Good |
| Weight | 0.6 LB |
| EAN or UPC | 37256213533 |

