- 1" Yellow Mining Hose
applications
- Also used on continuous mining machinery at the headface, and on other mechanical mining machines
- For general underground water spray service in dust control applications
| Hose OD | 1.4063 in |
| Hose Length | 500 ft |
| Hose Application | Mining, Spray |
| Pressure [Max] | 1000 psi |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 200 °F |
| Hose I.D. | 1 in |
| Vacuum Hg | N/A |
| Color | Yellow |
| Pounds per Foot | 0.65 lb |
| Oil Resistance | Medium - High |
| Weight | 0.671 LB |
| EAN or UPC | 37256126765 |

