- 1" Gray Food Hose
applications
- Goodyear's Vintner® is for handling in-plant and/or tank truck transfer of wine, beer, potable water, and other nonoily, liquid foodstuffs.
| Package Type | Coiled |
| Vacuum Hg | 27 in |
| Pressure [Max] | 250 psi |
| Color | Gray |
| Oil Resistance | N/A |
| Bend Radius | 3 in |
| Pounds per Foot | 0.7 lb |
| Hose I.D. | 1 in |
| Hose OD | 1.609 in |
| Hose Length | 100 ft |
| Hose Application | Beverage, Food Transfer |
| Temperature Range [Max] | 220 °F |
| Temperature Range [Min] | -30 °F |
| Weight | 0.72 LB |
| EAN or UPC | 37256217623 |

