- 1" Green Air & Multipurpose Hose
applications
- Plicord Air is a versatile, heavy-duty air hose for use in rough industrial applications as well as for severe service in mines, quarries, and construction jobs.
| Hose I.D. | 1 in |
| Pounds per Foot | 0.57 lb |
| Package Type | Coiled |
| Hose Length | 50 ft |
| Hose Application | Air & Multi-Purpose |
| Temperature Range [Max] | 180 °F |
| Oil Resistance | Medium |
| Temperature Range [Min] | -25 °F |
| Hose OD | 1.5 in |
| Color | Yellow, Green |
| Pressure [Max] | 400 psi, 300 psi |
| Weight | 0.59 LB |
| EAN or UPC | 37256128646 |

