- Nutriflex™ Food Transfer Hose
- Clear Pliovic® Material
- 1" ID x 1.29" OD
- 100 ft Coil
description
- Nutriflex™ hose is capable of handling almost every type of dry bulk food material or liquid in gravity flow and vacuum service. Nutriflex conforms to USDA Meat and Poultry, 3-A Sanitary, and FDA Standards and is used for transmission of raw and pasteurized milk and other high water content dairy items.
| Temperature Range [Min] | -15 °F |
| Cover Material | Clear Pliovic™ |
| Hose Length | 100 ft |
| Hose Application | Food Transfer |
| Temperature Range [Max] | 158 °F |
| Color | Clear |
| Vacuum Hg | 29 in |
| Hose I.D. | 1 in |
| Pressure [Max] | 60 psi |
| Bend Radius | 2 in |
| Material | Clear Pliovic™ |
| Hose Reinforcement | Clear High-Density Rigid Pliovic® Helix |
| Hose OD | 1.29 in |
| Package Type | Coiled |
| Weight | 0.238 LB |
| EAN or UPC | 37256219191 |

