description
- This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
- EPDM tube
- Medium oil resistance
compliances
- Tube: RMA Class C
- Cover: RMA Class C
| Hose OD | 1.44 in |
| Color | Blue |
| Hose Reinforcement | Spiral Synthetic Yarn |
| Pounds per Foot | 0.54 lb |
| Pressure [Max] | 200 psi |
| Package Type | Reel |
| Inner Tube Material | Versigard® Synthetic Rubber |
| Hose Application | Air & Multi-Purpose |
| Hose I.D. | 1 in |
| Material | Medium Duty EPDM |
| Oil Resistance | Limited |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Cover Material | EPDM |
| Hose Length | 450 ft |
| Weight | 0.586 LB |
| EAN or UPC | 37256130434 |

