- 1" Black Petroleum Transfer Hose
applications
- Goodyear's Pyroflex Hot Tar Wand hose is a high quality wand hose used in asphalt crack filling applicator and dispensing service.
| Hose Length | 100 ft |
| Package Type | Coiled |
| Oil Resistance | Good |
| Pressure [Max] | 300 psi |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -25 °F |
| Pounds per Foot | 0.84 lb |
| Hose I.D. | 1 in |
| Color | Black |
| Hose Application | Petroleum Transfer |
| Hose OD | 1.609 in |
| Vacuum Hg | N/A |
| Weight | 0.84 LB |
| EAN or UPC | 37256128035 |

