
Hose I.D. | 1 in |
Inner Tube Material | Nitrile Synthetic Rubber (ORS) |
Pounds per Foot | 0.57 lb |
Hose OD | 1.38 in |
Hose Application | Petroleum |
Hose Reinforcement | Wire Braid |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 140 °F |
Color | Black |
Cover Material | Chemivic® Synthetic Rubber (ORS) |
Weight | 93.261 LB |
EAN or UPC | 37256501845 |
