- 1" Black 250 Steam Hose Assembly
- 25' long w/ 1" Male x 1" Female Steam Fittings
applications
- Cleaning
- Heat control
- Fire prevention
- Pumping
- Thawing
- Blow-out service
- Hoists in open-end or permanent installation service
- Refineries
- Shipyards
| Inner Tube Material | Pyrosyn® Synthetic Rubber |
| Pounds per Foot | 0.91 lb |
| Pressure [Max] | 250 psi |
| Hose I.D. | 1 in |
| Hose Application | Steam |
| Color | Black |
| Hose Length | 25 ft |
| Temperature Range [Min] | 0 °F |
| Hose Ends | 1 in Male x 1 in Female Steam Fittings w/ Wingnut |
| Hose Reinforcement | Braided (2) Steel Wire |
| Cover Material | Pyrosyn® Synthetic Rubber |
| Temperature Range [Max] | 450 °F |
| Hose OD | 1.63 in |
| Weight | 27.183 LB |
| EAN or UPC | 37256333330 |
-
Pre-Packed Quantities


