| Color | Black |
| Cover Material | Pyrosyn® Synthetic Rubber |
| Hose Reinforcement | Braided (2) Steel Wire |
| Hose OD | 1.63 in |
| Hose Length | 25 ft |
| Pounds per Foot | 0.91 lb |
| Hose I.D. | 1 in |
| Temperature Range [Min] | 0 °F |
| Hose Ends | 1 in Female x 1 in Female Steam Fittings w/ Wingnut |
| Hose Application | Steam |
| Temperature Range [Max] | 450 °F |
| Inner Tube Material | Pyrosyn® Synthetic Rubber |
| Pressure [Max] | 250 psi |
| Weight | 29.61 LB |
| EAN or UPC | 37256241857 |

