| Hose Application | Air & Multi-Purpose |
| Cover Material | Ultra-Low-Temp, ECO Oil Resistant Synthetic Rubber (W/ Blue Strip), RMA Class A (High Oil Resistance |
| Package Type | Reel |
| Inner Tube Material | Low-Temp, ECO Oil-Resistant Synthetic Rubber, RMA Class A (High Oil Resistance) |
| Pressure [Max] | 300 psi |
| Hose Reinforcement | Textile One-Braid Synthetic Yarn |
| Oil Resistance | High |
| Pounds per Foot | 0.57 lb |
| Hose I.D. | 1 in |
| Temperature Range [Max] | 180 °F |
| Hose OD | 1.5 in |
| Color | Black w/ Blue Stripe |
| Temperature Range [Min] | -65 °F |
| Weight | 0.609 LB |
| EAN or UPC | 37256232275 |

