
- M Cross Section
- 198 in Outside Length
- Non-Cogged
- 2.22 in Cross Section Width
- 6 Ribs
description
- The Poly-V® Belt is a multi-v-belt with longitudinal v-shaped ribs that mate perfectly with the corresponding sheave grooves.
applications
- For small sheave compact designs requiring limited vibration
- High speed ratio drives with short center distances
features
- One continuous tension member distributes drive load evenly across the full width of the sheave
- Drive is completely supported with uninterrupted tension eliminating belt turnover problems
- Thin cross section profile allows for use with smaller pulleys than standard V-belts
- Drive width can be reduced because there is increased surface engagement allowing for increased horsepower per inch of belt width
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Static Conductive | No |
Oil Resistance | Yes |
Reinforcement | Polyester |
Rib Width | 0.37 in |
Material | Polybutadiene |
Cogged | No |
Cross Section Width | 2 1/4 in |
Belt Size | M |
Outside Length | 198 in |
No. of Ribs | 6 |
Belt Match | 6 |
Belt Cross Section Style | M |
Color | Black |
Temperature Range [Max] | 140 °F |
Cross Section Height | 0.51 in |
Weight | 9.24 LB |
EAN or UPC | 37256082917 |
