- M Cross Section
- 198 in Outside Length
- Non-Cogged
- 4.81 in Cross Section Width
- 13 Ribs
| Inch/Metric | Inch |
| Temperature Range [Max] | 140 °F |
| Outside Length | 198 in |
| No. of Ribs | 13 |
| Cogged | No |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Belt Size | M |
| Belt Cross Section Style | M |
| Static Conductive | No |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| Cross Section Height | 0.51 in |
| Belt Match | 13 |
| Color | Black |
| Cross Section Width | 4 7/8 in |
| Rib Width | 0.37 in |
| Weight | 19.761 LB |

