
- M Cross Section
- 183 in Outside Length
- Non-Cogged
- 1.48 in Cross Section Width
- 4 Ribs
Inch/Metric | Inch |
Oil Resistance | Yes |
Static Conductive | No |
Cross Section Width | 1 1/2 in |
Belt Style | Non-Cogged |
No. of Ribs | 4 |
Outside Length | 183 in |
Temperature Range [Min] | -40 °F |
Material | Polybutadiene |
Cogged | No |
Belt Cross Section Style | M |
Temperature Range [Max] | 140 °F |
Belt Size | M |
Reinforcement | Polyester |
Rib Width | 0.37 in |
Cross Section Height | 0.51 in |
Color | Black |
Belt Match | 4 |
Weight | 5.72 LB |
EAN or UPC | 37256082801 |
