- 1 1/4" Pitch
- Size XXH
- 180" Pitch Length
- 2" Belt Width
- 144 Teeth
applications
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
| Material | Neoprene |
| Pitch | 1.25 in |
| Belt Style | Single Sided |
| Belt Size | XXH |
| Weight | 7.503 LB |

