- D Cross Section
- Non-Cogged
- 22.5 in Cross Section Width
- 18 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
| Cogged | No |
| Color | Black |
| Inside Length | 480 in |
| Temperature Range [Min] | -40 °F |
| Cross Section Height | 3/4 in |
| Belt Style | Non-Cogged |
| Material | Styrene Butadiene |
| Rib Width | 1.25 in |
| Belt Cross Section Style | D |
| Outside Length | 483 in |
| Oil Resistance | Yes |
| Cross Section Width | 25 7/8 in |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| No. of Ribs | 18 |
| Belt Match | 18 |
| Belt Size | D |
| Weight | 363.11 LB |

