- 3VX Cross Section
- 95 in Outside Length
- Cogged
- 6.84 in Cross Section Width
- 18 Ribs
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
| Belt Size | 3V |
| Belt Style | Cogged |
| Outside Length | 95 in |
| Color | Black |
| Material | Polybutadiene |
| Rib Width | 0.375 in |
| Belt Cross Section Style | 3VX |
| Reinforcement | Polyester |
| No. of Ribs | 18 |
| Inch/Metric | Inch |
| Cross Section Height | 5/16 in |
| Belt Match | 18 |
| Cogged | Yes |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Weight | 9.653 LB |

