- 9 Grooves
- 18" Outside Diameter
- For Belt Size C
- J Bushing Required
| Inch/Metric | Inch |
| No. of Grooves | 9 |
| C Pitch Dia. | 17.6 in |
| Belt Match | 1, 9 |
| Bushing Type | QD |
| Belt Size | C |
| Bushing Series | J |
| Outside Dia. | 18 in |
| Weight | 139.3 LB |
| EAN or UPC | 37256194290 |
| Inch/Metric | Inch |
| No. of Grooves | 9 |
| C Pitch Dia. | 17.6 in |
| Belt Match | 1, 9 |
| Bushing Type | QD |
| Belt Size | C |
| Bushing Series | J |
| Outside Dia. | 18 in |
| Weight | 139.3 LB |
| EAN or UPC | 37256194290 |