- 8 Grooves
- 18" Outside Diameter
- For Belt Size C
- F Bushing Required
| Inch/Metric | Inch |
| Belt Size | C |
| C Pitch Dia. | 17.6 in |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| Outside Dia. | 18 in |
| No. of Grooves | 8 |
| Bushing Type | QD |
| Belt Match | 1, 8 |
| Bore Range [Max] | 4 in |
| Weight | 123.3 LB |
| EAN or UPC | 37256194276 |

