- 2 Grooves
- 18" Outside Diameter
- For Belt Size 4L, A
- SK Bushing Required
| Belt Size | A, 4L |
| Outside Dia. | 18 in |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| No. of Grooves | 2 |
| Bushing Series | SK |
| Belt Match | 1, 2 |
| Weight | 19.8 LB |
| EAN or UPC | 37256194160 |

