- 20 mm Cross Section Width
- 1778 mm Pitch Length
- 14 mm Pitch
- 127 Teeth
- RPP Tooth Profile
features
- Construction that minimizes maintenance
- Enhanced abrasion resistance
- Industry compatible parts
| Reinforcement | Aramid |
| Pitch | 14 mm |
| Static Conductive | Yes |
| Temperature Range [Min] | -50 °F |
| Tooth Profile | RPP |
| Oil Resistance | Yes |
| Temperature Range [Max] | 210 °F |
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Material | HNBR |
| Belt Style | Single Sided |
| Color | Black |
| Weight | 0.611 LB |
| EAN or UPC | 37256245817 |

