- M Cross Section
- 176 in Outside Length
- Non-Cogged
- 1.11 in Cross Section Width
- 3 Ribs
| Rib Width | 0.37 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 140 °F |
| Cross Section Width | 1 1/8 in |
| Oil Resistance | Yes |
| Color | Black |
| Belt Size | M |
| Material | Polybutadiene |
| Belt Style | Non-Cogged |
| Outside Length | 176 in |
| Belt Match | 3 |
| Cross Section Height | 0.51 in |
| Inch/Metric | Inch |
| No. of Ribs | 3 |
| Cogged | No |
| Belt Cross Section Style | M |
| Reinforcement | Polyester |
| Static Conductive | No |
| Weight | 4.14 LB |
| EAN or UPC | 37256082702 |

