- 0.530" Cross Section Width
- 0.340" Cross Section Height
- 52 1/8" Outside Length
- Automotive V-Belt
features
- Strong, stretch-resistant tension member
- Tough synthetic rubber ribs
- Oil-, heat-, and abrasion-resistant
- Extremely durable
- Increased flexibility
| Cross Section Height | 0.34 in |
| Outside Length | 52 1/8 in |
| Cross Section Width | 0.53 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | Automotive / Truck Belt |
| No. of Ribs | 1 |
| Weight | 0.341 LB |
| EAN or UPC | 37256014628 |

