- 3V Cross Section
- 132 in Outside Length
- Non-Cogged
- 6.46 in Cross Section Width
- 17 Ribs
| Rib Width | 0.375 in |
| Material | Polybutadiene |
| Color | Black |
| Belt Match | 17 |
| No. of Ribs | 17 |
| Static Conductive | Yes |
| Belt Cross Section Style | 3V |
| Cross Section Height | 5/16 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Oil Resistance | Yes |
| Outside Length | 132 in |
| Temperature Range [Min] | -40 °F |
| Belt Size | 3V |
| Cogged | No |
| Reinforcement | Polyester |
| Weight | 12.299 LB |

