- 4 Grooves
- 17" Outside Diameter
- For Belt Size D
- J Bushing Required
| Inch/Metric | Inch |
| Belt Size | D |
| Bushing Type | QD |
| Outside Dia. | 17 in |
| Bushing Series | J |
| No. of Grooves | 4 |
| Belt Match | 1, 4 |
| D Pitch Dia. | 16.4 in |
| Weight | 110.9 LB |
| EAN or UPC | 37256194078 |
| Inch/Metric | Inch |
| Belt Size | D |
| Bushing Type | QD |
| Outside Dia. | 17 in |
| Bushing Series | J |
| No. of Grooves | 4 |
| Belt Match | 1, 4 |
| D Pitch Dia. | 16.4 in |
| Weight | 110.9 LB |
| EAN or UPC | 37256194078 |