
- M Cross Section
- 165 in Outside Length
- Non-Cogged
- 3.33 in Cross Section Width
- 9 Ribs
No. of Ribs | 9 |
Rib Width | 0.37 in |
Belt Cross Section Style | M |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
Static Conductive | No |
Cross Section Width | 3 3/8 in |
Reinforcement | Polyester |
Cogged | No |
Outside Length | 165 in |
Temperature Range [Max] | 140 °F |
Cross Section Height | 0.51 in |
Belt Size | M |
Inch/Metric | Inch |
Color | Black |
Temperature Range [Min] | -40 °F |
Belt Match | 9 |
Material | Polybutadiene |
Weight | 11.61 LB |
EAN or UPC | 37256082672 |
