- 30 mm Cross Section Width
- 1600 mm Pitch Length
- 8 mm Pitch
- 200 Teeth
- Chloroprene W/ Fiber Material
description
- Second generation of high-capacity synchronous drive belts. New material technology for higher horsepower ratings and longer life.
applications
- Drives requiring exact timing
- Business machines
- Food processing
- Paper and textile mills
- Pharmaceutical plants
- Printing plants
features
- Reduced-drive face width
- Lower bearing loads
- Clean, lube-free drive
| Color | Black |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Material | Chloroprene W/fiber |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 160 °F |
| Pitch | 8 mm |
| Belt Style | Single Sided |
| No. of Ribs | 1 |
| Reinforcement | Fiberglass |
| Weight | 0.66 LB |

