- 35 mm Cross Section Width
- 1600 mm Pitch Length
- 8 mm Pitch
- 200 Teeth
- RPP Tooth Profile
features
- Construction that minimizes maintenance
- Enhanced abrasion resistance
- Industry compatible parts
| Temperature Range [Min] | -50 °F |
| Tooth Profile | RPP |
| Pitch | 8 mm |
| Oil Resistance | Yes |
| Material | HNBR |
| No. of Ribs | 1 |
| Color | Black |
| Static Conductive | Yes |
| Belt Style | Single Sided |
| Temperature Range [Max] | 210 °F |
| Inch/Metric | Metric |
| Reinforcement | Aramid |
| Weight | 0.575 LB |
| EAN or UPC | 37256245190 |

