- B Cross Section
- Non-Cogged
- 10.56 in Cross Section Width
- 16 Ribs
- Styrene Butadiene Material
| Oil Resistance | Yes |
| No. of Ribs | 16 |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | B |
| Color | Black |
| Inside Length | 158 in |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Material | Styrene Butadiene |
| Belt Style | Non-Cogged |
| Reinforcement | Polyester |
| Weight | 32.804 LB |

