- 3VX Cross Section
- 90 in Outside Length
- Cogged
- 6.08 in Cross Section Width
- 16 Ribs
| Material | Polybutadiene |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| No. of Ribs | 16 |
| Outside Length | 90 in |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Color | Black |
| Reinforcement | Polyester |
| Belt Cross Section Style | 3VX |
| Temperature Range [Min] | -40 °F |
| Weight | 8.134 LB |

