- 6 Grooves
- 16" Outside Diameter
- For Belt Size D
- J Bushing Required
| Bushing Type | QD |
| D Pitch Dia. | 15.4 in |
| No. of Grooves | 6 |
| Bushing Series | J |
| Belt Size | D |
| Outside Dia. | 16 in |
| Belt Match | 1, 6 |
| Inch/Metric | Inch |
| Weight | 139.0 LB |
| EAN or UPC | 37256193989 |
| Bushing Type | QD |
| D Pitch Dia. | 15.4 in |
| No. of Grooves | 6 |
| Bushing Series | J |
| Belt Size | D |
| Outside Dia. | 16 in |
| Belt Match | 1, 6 |
| Inch/Metric | Inch |
| Weight | 139.0 LB |
| EAN or UPC | 37256193989 |