- 4 Grooves
- 16" Outside Diameter
- For Belt Size D
- F Bushing Required
| Inch/Metric | Inch |
| Bushing Series | F |
| Belt Size | D |
| Bore Range [Max] | 4 in |
| No. of Grooves | 4 |
| Outside Dia. | 16 in |
| Bushing Type | QD |
| Bore Range [Min] | 1 in |
| Belt Match | 1, 4 |
| D Pitch Dia. | 15.4 in |
| Weight | 97.1 LB |
| EAN or UPC | 37256193927 |

