- J Cross Section
- 15 Ribs
- 15.9" Outside Length
- Non-Cogged
- 1.40625" Cross Section Width
| Belt Style | Non-Cogged |
| No. of Ribs | 15 |
| Outside Length | 15.9 in |
| Inch/Metric | Inch |
| Belt Size | J |
| Cross Section Height | 0.14 in |
| Cogged | No |
| Rib Width | 0.092 in |
| Belt Match | 15 |
| Material | Neoprene |
| Belt Cross Section Style | J |
| Cross Section Width | 1 13/32 in |
| Weight | 0.141 LB |

