- 0.470" Cross Section Width
- 0.310" Cross Section Height
- 68" Outside Length
- Automotive V-Belt
features
- Strong, stretch-resistant tension member
- Tough synthetic rubber ribs
- Oil-, heat-, and abrasion-resistant
- Extremely durable
- Increased flexibility
| Inch/Metric | Inch |
| Cross Section Width | 0.47 in |
| No. of Ribs | 1 |
| Outside Length | 68 in |
| Belt Cross Section Style | Automotive / Truck Belt |
| Cross Section Height | 0.31 in |
| Weight | 0.304 LB |
| EAN or UPC | 37256014093 |

