- M Cross Section
- 155 in Outside Length
- Non-Cogged
- 7.4 in Cross Section Width
- 20 Ribs
| Belt Style | Non-Cogged |
| Static Conductive | No |
| Temperature Range [Max] | 140 °F |
| No. of Ribs | 20 |
| Outside Length | 155 in |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Color | Black |
| Belt Cross Section Style | M |
| Rib Width | 0.37 in |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Weight | 28.0 LB |

