
- M Cross Section
- 155 in Outside Length
- Non-Cogged
- 3.7 in Cross Section Width
- 10 Ribs
Inch/Metric | Inch |
Cogged | No |
Color | Black |
Reinforcement | Polyester |
Temperature Range [Min] | -40 °F |
Material | Polybutadiene |
Belt Cross Section Style | M |
Static Conductive | No |
Belt Size | M |
Cross Section Height | 0.51 in |
Cross Section Width | 3 3/4 in |
Outside Length | 155 in |
Oil Resistance | Yes |
No. of Ribs | 10 |
Temperature Range [Max] | 140 °F |
Belt Style | Non-Cogged |
Belt Match | 10 |
Rib Width | 0.37 in |
Weight | 11.961 LB |
EAN or UPC | 37256243639 |
