
- 2 in Cross Section Width
- 154 in Pitch Length
- 0.875 in Pitch
- 176 Teeth
- Trapezoidal Tooth Profile
applications
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
Material | Chloroprene |
Static Conductive | Yes |
Reinforcement | Fiberglass |
Inch/Metric | Inch |
Oil Resistance | Yes |
Tooth Profile | Trapezoidal |
Temperature Range [Min] | -40 °F |
Color | Black |
Temperature Range [Max] | 160 °F |
Pitch | 0.875 in |
No. of Ribs | 1 |
Belt Style | Single Sided |
Belt Size | XH |
Weight | 4.75 LB |
EAN or UPC | 37256066580 |
