
- D Cross Section
- Non-Cogged
- 18.75 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
Static Conductive | Yes |
No. of Ribs | 15 |
Color | Black |
Oil Resistance | Yes |
Inside Length | 345 in |
Belt Style | Non-Cogged |
Belt Cross Section Style | D |
Temperature Range [Min] | -40 °F |
Material | Styrene Butadiene |
Inch/Metric | Inch |
Reinforcement | Polyester |
Weight | 218.3 LB |
