
- D Cross Section
- Non-Cogged
- 18.75 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
Reinforcement | Polyester |
Static Conductive | Yes |
Inside Length | 285 in |
Temperature Range [Min] | -40 °F |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
Inch/Metric | Inch |
No. of Ribs | 15 |
Material | Styrene Butadiene |
Color | Black |
Belt Cross Section Style | D |
Weight | 179.58 LB |
