
- D Cross Section
- Non-Cogged
- 18.75 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
No. of Ribs | 15 |
Inch/Metric | Inch |
Reinforcement | Polyester |
Belt Cross Section Style | D |
Inside Length | 225 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Belt Style | Non-Cogged |
Static Conductive | Yes |
Material | Styrene Butadiene |
Oil Resistance | Yes |
Weight | 142.38 LB |
