
- CX Cross Section
- Cogged
- 13.2 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
Belt Style | Cogged |
Static Conductive | Yes |
Inch/Metric | Inch |
Belt Cross Section Style | CX |
Material | Styrene Butadiene |
Reinforcement | Polyester |
Inside Length | 90 in |
Color | Black |
Oil Resistance | Yes |
No. of Ribs | 15 |
Temperature Range [Min] | -40 °F |
Weight | 27.62 LB |
