- CX Cross Section
- Cogged
- 13.2 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
| Inch/Metric | Inch |
| Belt Cross Section Style | CX |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| No. of Ribs | 15 |
| Color | Black |
| Inside Length | 68 in |
| Material | Styrene Butadiene |
| Weight | 21.36 LB |

