
- CX Cross Section
- Cogged
- 13.2 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
Inch/Metric | Inch |
Static Conductive | Yes |
Color | Black |
Temperature Range [Min] | -40 °F |
Belt Style | Cogged |
Inside Length | 124 in |
Material | Styrene Butadiene |
Reinforcement | Polyester |
No. of Ribs | 15 |
Oil Resistance | Yes |
Belt Cross Section Style | CX |
Weight | 37.5 LB |
