
- C Cross Section
- Non-Cogged
- 13.2 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
Material | Styrene Butadiene |
Reinforcement | Polyester |
Belt Style | Non-Cogged |
Inside Length | 360 in |
No. of Ribs | 15 |
Belt Cross Section Style | C |
Oil Resistance | Yes |
Inch/Metric | Inch |
Color | Black |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Weight | 116.18 LB |
