
- C Cross Section
- Non-Cogged
- 13.2 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Belt Cross Section Style | C |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Inch/Metric | Inch |
Material | Styrene Butadiene |
Inside Length | 255 in |
Color | Black |
Reinforcement | Polyester |
No. of Ribs | 15 |
Weight | 82.14 LB |
